Skip Content
WR STRIKING 1-1/16 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 1-1/16 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2617SW-TT
  • Mfr. Model # 2617SW-TT
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 73
  • Shipping Weight 0.42 lbs

Product Details

Tethered for safe use at heights. Black oxide finish. 12 point box end allows for fine indexing. Handle not included.

Technical Specs

  • Finish Black Oxide
  • Item Tethered Striking Wrench
  • SAE or Metric SAE
  • Overall Length 8-1/2"
  • Offset 15/16"
  • Head Thickness 5/8"
  • Tether Capable Tether Ready
  • Number of Points 12
  • Handle Type Offset
  • Nominal Size 1-1/16"
  • Standards Federal Specification GGG-W-636E

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List