Skip Content
WR ST 7PC DL BX RATCH MT OFFST 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR ST 7PC DL BX RATCH MT OFFST 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1180MA-TT
  • Mfr. Model # 1180MA-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Item Ratcheting Wrench Set
  • Finish Full Polish
  • Number of Pieces 7
  • SAE or Metric Metric
  • Reversing Yes
  • Wrenches Included 7 mm x 8 mm, 9 mm x 10 mm, 11 mm x 13 mm, 12 mm x 14 mm, 15 mm x 17 mm, 16 mm x 18 mm, 19 mm x 21 mm
  • Number of Geared Teeth 24
  • Number of Points 6, 12
  • Flexible Head No
  • Wrench Style Double Box End
  • Min. Arc Swing 15 Deg.
  • Offset 25 Deg.
  • Standards ASME
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list