WR SPUD HANDLE 2-3/8 12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR SPUD HANDLE 2-3/8 12 P

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2638
  • Mfr. Model # 2638
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 10.15 lbs

Product Details

Spud handle box wrench, 12 pt, 2-3/8 inches.

Technical Specs

  • Finish Black Oxide
  • Item Structural Box End Wrench
  • Overall Length 28"
  • Number of Points 12
  • Offset 2"
  • Head Thickness 1-9/16"
  • Handle Type Tapered
  • Standards Federal Specification GGG-W-636E
  • Head Size 2-3/8"
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list