WR SPNR FACE ADJ CR PIN 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR SPNR FACE ADJ CR PIN 4

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA117B
  • Mfr. Model # FA117B
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Capacity 3-15/16"
  • Finish Satin
  • Application Round Pin, Includes 8 Pins, 3/32 X 5/32, 1/4 X 5/16, 1/8 X 3/16 and 9/32 X 11/32
  • Item Adjustable Pin Spanner Wrench
  • Overall Length 10-5/8"
  • Pin Dia. 10/32"
  • Standards Federal Specification GGG-W-665C
  • Wrench Material Chrome Vanadium Steel
  • Pin Length 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list