Skip Content
WR SPANNER ADJ PIN 6-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR SPANNER ADJ PIN 6-1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC499
  • Mfr. Model # C499
  • UNSPSC # 27111726
  • CATALOGUE PAGE # 78
  • Shipping Weight 1.3 lbs

Product Details

Adjustable pin spanner wrench. Designed for servicing collars and lock nut rings.

Technical Specs

  • Application For Servicing Collars and Lock Nut Rings
  • Item Adjustable Pin Spanner Wrench
  • Pin Dia. 3/8"
  • Finish Black Oxide
  • Capacity 4-1/2" - 6-1/4"
  • Hook Thickness 15/32"
  • Pin Length 1/4"
  • Standards Federal Specification GGG-W-665B
  • Overall Length 12-1/8"
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list