Skip Content
WR SPANNER ADJ PIN 3 CAPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR SPANNER ADJ PIN 3 CAPA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC494
  • Mfr. Model # C494
  • UNSPSC # 27111726
  • CATALOGUE PAGE # 78
  • Shipping Weight 0.6 lbs

Product Details

Adjustable pin spanner wrench. Designed for servicing collars and lock nut rings.

Technical Specs

  • Application For Servicing Collars and Lock Nut Rings
  • Finish Black Oxide
  • Item Adjustable Pin Spanner Wrench
  • Capacity 1-1/4" - 3"
  • Pin Dia. 3/16"
  • Pin Length 3/16"
  • Hook Thickness 13/32"
  • Overall Length 8-1/8"
  • Standards Federal Specification GGG-W-665B
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list