WR SPANNER ADJ HOOK 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR SPANNER ADJ HOOK 4-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC474A
  • Mfr. Model # C474A
  • UNSPSC # 27111726
  • CATALOGUE PAGE # 78
  • Shipping Weight 1.35 lbs

Product Details

Adjustable hook spanner for servicing collars, lock nut rings and bearings. Range 4-1/2 to 6-1/4 inches. Hook thickness 15/32 inch. Hook depth 1/4 inch. Length 12-1/8 inches.

Technical Specs

  • Application Tighten Side Slot Nuts on Collars, Lock Nuts and Bearings
  • Finish Black Oxide
  • Capacity 4-1/2" - 6-1/4"
  • Item Adjustable Hook Spanner Wrench
  • Hook Depth 1/4"
  • Hook Thickness 15/32"
  • Standards Federal Specification GGG-W-665B
  • Overall Length 12-1/8"
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list