Skip Content
WR SPANNER ADJ FACE 3 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR SPANNER ADJ FACE 3 CAP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC483
  • Mfr. Model # C483
  • UNSPSC # 27111726
  • CATALOGUE PAGE # 77
  • Shipping Weight 0.6 lbs

Product Details

Adjustable face spanner for servicing seal and packing nuts on hydraulic cylinders. Capacity 3 inches. Length 8-1/4 inches. Pin diameter 1/4 inch. Pin length 1/4 inch.

Technical Specs

  • Application For Servicing Seal and Packing Nuts on Hydraulic Cylinders
  • Finish Black Oxide
  • Capacity 3"
  • Item Adjustable Face Spanner Wrench
  • Pin Dia. 1/4"
  • Pin Length 1/4"
  • Overall Length 8-1/4"
  • Standards Federal Specification GGG-W-665B
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list