WR SERVICE 15/16 THIN PATTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR SERVICE 15/16 THIN PATTERN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3530
  • Mfr. Model # 3530
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.305 lbs

Product Details

SAE service wrench, 15/16 inches.

Technical Specs

  • Finish Satin
  • Item Service Wrench
  • Head Width 1-7/8"
  • Head Angle 30 deg.
  • Size 15/16"
  • Material Forged Alloy Steel
  • Overall Length 6-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list