Skip Content
WR REV RATCH COMB BK 18 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR REV RATCH COMB BK 18 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM18TT
  • Mfr. Model # SCVM18TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Overall Length 9-5/16"
  • Reversing Yes
  • Number of Points 12
  • Flexible Head No
  • Offset 15 Deg.
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Wrench Style Spline
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 18 Mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List