Skip Content
WR REV RATCH COMB BK 17 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR REV RATCH COMB BK 17 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM17TT
  • Mfr. Model # SCVM17TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Finish Black Chrome
  • Reversing Yes
  • Overall Length 8-7/8"
  • Number of Points 12
  • Min. Arc Swing 5 deg.
  • Number of Geared Teeth 72
  • Flexible Head No
  • Offset 15 Deg.
  • Wrench Style Spline
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 17 Mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list