Skip Content
WR REV RATCH COMB BK 15 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR REV RATCH COMB BK 15 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM15TT
  • Mfr. Model # SCVM15TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Overall Length 7-7/8"
  • Reversing Yes
  • Number of Geared Teeth 72
  • Number of Points 12
  • Flexible Head No
  • Wrench Style Spline
  • Offset 15 Deg.
  • Min. Arc Swing 5 deg.
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 15 Mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list