Skip Content
WR REV RATCH COMB BK 11/16 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR REV RATCH COMB BK 11/16 SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV22TT
  • Mfr. Model # SCV22TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Black Chrome
  • Overall Length 8-7/8"
  • SAE or Metric SAE
  • Number of Geared Teeth 72
  • Flexible Head No
  • Number of Points 12
  • Reversing Yes
  • Min. Arc Swing 5 deg.
  • Wrench Style Spline
  • Tether Capable Tether Ready
  • Offset 15 Deg.
  • Standards ASME
  • Head Size 11/16"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list