Skip Content
WR REV RATCH COMB BK 10 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR REV RATCH COMB BK 10 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM10TT
  • Mfr. Model # SCVM10TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Black Chrome
  • SAE or Metric Metric
  • Overall Length 6-1/4"
  • Item Ratcheting Combination Wrench
  • Reversing Yes
  • Number of Geared Teeth 72
  • Number of Points 12
  • Min. Arc Swing 5 deg.
  • Offset 15 Deg.
  • Flexible Head No
  • Wrench Style Spline
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 10mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list