WR RATCH DBL BX OFFST 3/4 X 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR RATCH DBL BX OFFST 3/4 X 7/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1185A-TT
  • Mfr. Model # 1185A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • SAE or Metric SAE
  • Item Ratcheting Box Wrench
  • Finish Fully Polished
  • Overall Length 9-1/8"
  • Number of Points 12
  • Offset 25 Deg.
  • Tether Capable Tether Ready
  • Standards ASME
  • Reversing Yes
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list