Skip Content
WR RATCH DBL BX OFFST 15MM X 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR RATCH DBL BX OFFST 15MM X 17MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1185M-A-TT
  • Mfr. Model # 1185M-A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Ratcheting Box Wrench
  • Finish Fully Polished
  • SAE or Metric Metric
  • Overall Length 7-53/64"
  • Reversing Yes
  • Number of Geared Teeth 18
  • Number of Points 12
  • Flexible Head No
  • Min. Arc Swing 20 Deg.
  • Offset 25 Deg.
  • Wrench Style Double Box End
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 15 Mm X 17 Mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List