WR RATCH DBL BX OFFST 1/4 X 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR RATCH DBL BX OFFST 1/4 X 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1181A-TT
  • Mfr. Model # 1181A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Overall Length 4-1/4"
  • Finish Fully Polished
  • SAE or Metric SAE
  • Item Ratcheting Box Wrench
  • Number of Points 6
  • Offset 25 Deg.
  • Tether Capable Tether Ready
  • Standards ASME
  • Reversing Yes
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list