Skip Content
WR RATCH DBL BX 6 PT 9MM X 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR RATCH DBL BX 6 PT 9MM X 10MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1192M-A-TT
  • Mfr. Model # 1192M-A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Ratcheting Box Wrench
  • Finish Fully Polished
  • SAE or Metric Metric
  • Overall Length 5-33/64"
  • Number of Points 6
  • Reversing Yes
  • Number of Geared Teeth 18
  • Flexible Head No
  • Wrench Style Double Box End
  • Min. Arc Swing 20 Deg.
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 9mm X 10mm
  • Offset 0 deg.
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list