Skip Content
WR RATCH DBL BX 6 PT 3/8 X 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR RATCH DBL BX 6 PT 3/8 X 7/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1192T-A-TT
  • Mfr. Model # 1192T-A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Ratcheting Box Wrench
  • Overall Length 5-1/2"
  • Finish Fully Polished
  • SAE or Metric SAE
  • Number of Geared Teeth 18
  • Reversing Yes
  • Number of Points 12
  • Min. Arc Swing 20 Deg.
  • Flexible Head No
  • Tether Capable Tether Ready
  • Wrench Style Double Box End
  • Standards ASME
  • Head Size 3/8" X 7/16"
  • Offset 0 deg.
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list