Skip Content
WR RATCH DBL BX 6 PT 11MM X 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR RATCH DBL BX 6 PT 11MM X 13MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1193MA-A-TT
  • Mfr. Model # 1193MA-A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • SAE or Metric Metric
  • Overall Length 6-13/16"
  • Item Ratcheting Box Wrench
  • Finish Fully Polished
  • Reversing Yes
  • Number of Points 6
  • Flexible Head No
  • Min. Arc Swing 20 Deg.
  • Number of Geared Teeth 18
  • Wrench Style Double Box End
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 11mm X 13mm
  • Offset 0 deg.
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list