WR RATCH DBL BX 6 PT 1/4 X 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR RATCH DBL BX 6 PT 1/4 X 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1191T-A-TT
  • Mfr. Model # 1191T-A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Ratcheting Box Wrench
  • Finish Fully Polished
  • SAE or Metric SAE
  • Overall Length 4-1/2"
  • Number of Points 12
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 1/4" X 5/16"
  • Offset 0 deg.
  • Material High Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list