Skip Content
WR RAT BOX OFF 1/4 X 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR RAT BOX OFF 1/4 X 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1181A
  • Mfr. Model # 1181A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.15 lbs

Product Details

6 point SAE offset ratcheting box wrench, 1/4 inch x 5/16 inch.

Technical Specs

  • Overall Length 4-1/4"
  • Finish Fully Polished
  • Item Ratcheting Box Wrench
  • SAE or Metric SAE
  • Reversing Yes
  • Number of Points 6
  • Offset 25 Deg.
  • Wrench Style Double End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Geared Teeth 72
  • Standards ASME
  • Head Size 1/4" X 5/16"
  • Min. Arc Swing 5 deg.
  • Wrench Material Steel
  • Flexible Head No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List