Skip Content
WR RAT BOX 1 X 1-1/16 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR RAT BOX 1 X 1-1/16 12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1198
  • Mfr. Model # 1198
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 71
  • Shipping Weight 1.35 lbs

Product Details

12 point SAE ratcheting box wrench, 1 inch x 1-1/16 inches.

Technical Specs

  • Finish Fully Polished
  • Item Ratcheting Box Wrench
  • SAE or Metric SAE
  • Overall Length 15"
  • Reversing Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Standards GGG-W-001405
  • Head Size 1" X 1-1/16"
  • Number of Geared Teeth 72
  • Offset 0 deg.
  • Min. Arc Swing 5 deg.
  • Wrench Style Double Box End, Spline
  • Wrench Material Steel
  • Flexible Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list