Skip Content
WR PIPE INTERNAL 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR PIPE INTERNAL 3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT140-38
  • Mfr. Model # 140-38
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.23 lbs

Product Details

Turn top screw to expand jaws equally against internal surface of pipe. Turn extractor with a wrench to remove pipe: no hammering required. Screws forces jaws equally against inside surface of broken pipe. Turn extractor with wrench to remove pipe quickly.

Technical Specs

  • Capacity (In.) 3/8
  • Hex Size (In.) 3/8"
  • Item Internal Pipe Wrench
  • Construction Hardened Steel
  • Overall Length (In.) 3
  • Type Open Stock
  • PVC Pipe Capacity (In.) 3/8
  • Tube Capacity (In.) 3/8"
  • Features Installation and Removal Without Thread Damage
  • Includes (1) Internal Pipe Wrench
  • Package Quantity 1
  • Cutting Action Eccentric Cam
  • Meets/Exceeds ANSI
  • Function Removing Broken Threaded Pipe Ends Pipe Plugs and Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list