WR PIPE INTERNAL 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR PIPE INTERNAL 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT140-12
  • Mfr. Model # 140-12
  • UNSPSC # 27111717
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.3 lbs

Product Details

Turn top screw to expand jaws equally against internal surface of pipe. Turn extractor with a wrench to remove pipe: no hammering required. Screws forces jaws equally against inside surface of broken pipe. Turn extractor with wrench to remove pipe quickly.

Technical Specs

  • Capacity (In.) 1/2
  • Hex Size (In.) 1/2
  • Item Internal Pipe Wrench
  • Type Open Stock
  • Overall Length (In.) 3
  • PVC Pipe Capacity (In.) 1/2
  • Construction Hardened Steel
  • Tube Capacity (In.) 1/2"
  • Features Installation and Removal Without Thread Damage
  • Includes (1) Internal Pipe Wrench
  • Package Quantity 1
  • Meets/Exceeds ANSI
  • Cutting Action Eccentric Cam
  • Function Removing Broken Threaded Pipe Ends Pipe Plugs and Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list