Skip Content
WR OBSTRUCTION 9/16 X 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR OBSTRUCTION 9/16 X 5/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1730
  • Mfr. Model # 1730
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.23 lbs

Product Details

12 point obstruction box end wrench, 9/16 inch x 5/8 inch.

Technical Specs

  • Features Satin Chrome Finish Provides Corrosion Resistance and a Slip Resistant Grip, Made of Forged Steel then Heat-Treated, Curved Half-Moon Shape Helps Improve Access to Hidden, Difficult to Reach Locations, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners
  • Finish Satin
  • Item Obstruction Box End Wrench
  • Material Steel
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 6-5/8"
  • Offset 15 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards Federal Specs.: GGG-W-636E
  • Head Size 25/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list