Skip Content
WR NONREV RATCH COMB BK 17 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR NONREV RATCH COMB BK 17 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM17TT
  • Mfr. Model # SCRM17TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Black Chrome
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 8-7/8"
  • Number of Points 12
  • Reversing No
  • Min. Arc Swing 5 deg.
  • Number of Geared Teeth 72
  • Offset 15 Deg.
  • Flexible Head No
  • Wrench Style Spline, Combination, Non Slip
  • Tether Capable Tether Ready
  • Standards ASME
  • Head Size 17 Mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list