Skip Content
WR NONREV RATCH COMB BK 13 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR NONREV RATCH COMB BK 13 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM13TT
  • Mfr. Model # SCRM13TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Black Chrome
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 7"
  • Reversing No
  • Number of Points 12
  • Flexible Head No
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Tether Capable Tether Ready
  • Wrench Style Spline, Combination, Non Slip
  • Offset 15 Deg.
  • Standards ASME
  • Head Size 13mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List