Skip Content
WR NONREV RATCH COMB BK 11 MM SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR NONREV RATCH COMB BK 11 MM SP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM11TT
  • Mfr. Model # SCRM11TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Black Chrome
  • Overall Length 6-1/2"
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Number of Points 12
  • Number of Geared Teeth 72
  • Reversing No
  • Offset 15 Deg.
  • Flexible Head No
  • Min. Arc Swing 5 deg.
  • Tether Capable Tether Ready
  • Wrench Style Spline, Combination, Non Slip
  • Standards ASME
  • Head Size 11mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list