Skip Content
WR FLARE NUT RATCH 7/16 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR FLARE NUT RATCH 7/16 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3814
  • Mfr. Model # 3814
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.16 lbs

Product Details

Ratcheting flare nut wrench, 12 pt, 7/16 inch.

Technical Specs

  • Finish Black Oxide
  • Item Ratcheting Flare Nut Wrench
  • Material Steel
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Overall Length 5-7/16"
  • Head Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list