Skip Content
WR FLARE NUT RATCH 18MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT RATCH 18MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3818M
  • Mfr. Model # 3818M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Black Oxide
  • Item Flare Nut Wrench
  • Material Carbon steel
  • Overall Length 177.8 mm
  • SAE or Metric Metric
  • Meets/Exceeds ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Flexible Head Yes
  • Head Size 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list