WR FLARE NUT RATCH 17MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR FLARE NUT RATCH 17MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3817M
  • Mfr. Model # 3817M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Flare Nut Wrench
  • Finish Black Oxide
  • Material Carbon steel
  • SAE or Metric Metric
  • Overall Length 177.8 mm
  • Meets/Exceeds ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Flexible Head Yes
  • Head Size 17mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list