Skip Content
WR FLARE NUT RATCH 16MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR FLARE NUT RATCH 16MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3816M
  • Mfr. Model # 3816M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Black Oxide
  • Item Flare Nut Wrench
  • Material Carbon steel
  • SAE or Metric Metric
  • Overall Length 177.8 mm
  • Meets/Exceeds ASME
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flexible Head Yes
  • Head Size 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list