Skip Content
WR FLARE NUT RATCH 13MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT RATCH 13MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3813M
  • Mfr. Model # 3813M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Flare Nut Wrench
  • Finish Black Oxide
  • SAE or Metric Metric
  • Material Carbon steel
  • Meets/Exceeds ASME
  • Number of Points 12
  • Overall Length 127 mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flexible Head Yes
  • Head Size 13mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list