Skip Content
WR FLARE NUT RATCH 11MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT RATCH 11MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3811M
  • Mfr. Model # 3811M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Flare Nut Wrench
  • Finish Black Oxide
  • Material Carbon steel
  • SAE or Metric Metric
  • Meets/Exceeds ASME
  • Overall Length 127 mm
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 11mm
  • Flexible Head Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List