Skip Content
WR FLARE NUT 7 X 8MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 7 X 8MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3707M
  • Mfr. Model # 3707M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.12 lbs

Product Details

Metric double-end flare nut wrench, 6 pt, 7 mm x 8 mm.

Technical Specs

  • Finish Satin
  • SAE or Metric Metric
  • Material Steel
  • Item Flare Nut Wrench
  • Overall Length 5-11/16"
  • Meets/Exceeds ANSI B107.9
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 6
  • Head Size 7mm x 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list