Skip Content
WR FLARE NUT 7 MM X 8 MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 7 MM X 8 MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3707M-TT
  • Mfr. Model # 3707M-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Satin
  • Material High Alloy Steel
  • Item Flare Nut Wrench
  • Overall Length 127 mm
  • SAE or Metric Metric
  • Meets/Exceeds ASME B107.100
  • Number of Points 6
  • Flexible Head No
  • Tether Capable Tether Ready
  • Head Size 7mm X 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list