Skip Content
WR FLARE NUT 5/8 X 11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 5/8 X 11/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3772
  • Mfr. Model # 3772
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.42 lbs

Product Details

6 point flare nut wrench, 5/8 inch x 11/16 inch.

Technical Specs

  • Finish Satin
  • Material Steel
  • SAE or Metric SAE
  • Item Flare Nut Wrench
  • Overall Length 8-3/4"
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 5/8" x 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list