Skip Content
WR FLARE NUT 5/8 X 11/16 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR FLARE NUT 5/8 X 11/16 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3772TT
  • Mfr. Model # 3772TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Satin
  • Item Flare Nut Wrench
  • Material High Alloy Steel
  • SAE or Metric SAE
  • Flexible Head No
  • Meets/Exceeds ASME B107.100
  • Overall Length 8-3/4"
  • Number of Points 6
  • Tether Capable Tether Ready
  • Head Size 5/8' X 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list