Skip Content
WR FLARE NUT 15 X 17MM 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 15 X 17MM 6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3715M
  • Mfr. Model # 3715M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.3 lbs

Product Details

Metric double-end flare nut wrench, 6 pt, 15 mm x 17 mm.

Technical Specs

  • Finish Satin
  • Overall Length 7-63/64"
  • SAE or Metric Metric
  • Material Steel
  • Item Flare Nut Wrench
  • Meets/Exceeds ANSI B107.9
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 15mm x 17mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list