Skip Content
WR FLARE NUT 15 MM X 17 MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 15 MM X 17 MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3715M-TT
  • Mfr. Model # 3715M-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Overall Length 177.8 mm
  • Finish Satin
  • Material High Alloy Steel
  • SAE or Metric Metric
  • Item Flare Nut Wrench
  • Meets/Exceeds ASME B107.100
  • Number of Points 6
  • Flexible Head No
  • Tether Capable Tether Ready
  • Head Size 15mm X 17mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List