Skip Content
WR FLARE NUT 10 X 12MM 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 10 X 12MM 6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3710M
  • Mfr. Model # 3710M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.2 lbs

Product Details

Metric double-end flare nut wrench, 6 pt, 10 mm x 12 mm.

Technical Specs

  • Item Flare Nut Wrench
  • SAE or Metric Metric
  • Material Steel
  • Finish Satin
  • Overall Length 152.4 mm
  • Meets/Exceeds ASME B107.100
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 10 mm x 12 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list