Skip Content
WR FLARE NUT 10 MM X 12 MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR FLARE NUT 10 MM X 12 MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3710M-TT
  • Mfr. Model # 3710M-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Flare Nut Wrench
  • Finish Satin
  • Material High Alloy Steel
  • SAE or Metric Metric
  • Overall Length 152.4 mm
  • Flexible Head No
  • Tether Capable Tether Ready
  • Meets/Exceeds ASME B107.100
  • Number of Points 6
  • Head Size 10mm X 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list