Skip Content
WR DBL BX F-POLISH 9/16X5/8 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR DBL BX F-POLISH 9/16X5/8 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1172TT
  • Mfr. Model # 1172TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Full Polish
  • Item Double Box Wrench
  • Material High Alloy Steel
  • SAE or Metric SAE
  • Overall Length 9-7/16"
  • Offset 15 deg.
  • Number of Points 12
  • Tether Capable Tether Ready
  • Features Full Polish Finish Provides Corrosion Resistance and Easy to Clean Surfaces, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners
  • Standards ASME B107.100
  • Head Size 25/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list