Skip Content
WR DBL BX F-POLISH 10MMX11MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR DBL BX F-POLISH 10MMX11MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1053M-TT
  • Mfr. Model # 1053M-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Offset Double Box Wrench
  • Finish Full Polish
  • Material High Alloy Steel
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 7-31/32"
  • Tether Capable Tether Ready
  • Offset 15 deg.
  • Features Full Polish Finish Provides Corrosion Resistance and Easy to Clean Surfaces, 12 Point Box End Allows for Fine Indexing, Helping to Improve, Speed and Access, Fits 4, 6, and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions
  • Standards ASME B107.100
  • Head Size 21/32

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List