Skip Content
WR CROWFOOT 3/8 DR 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WR CROWFOOT 3/8 DR 5/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4920
  • Mfr. Model # 4920
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

3/8 inch drive SAE crowfoot wrench. Size: 5/8 inch.

Technical Specs

  • Item Open End Crowfoot Wrench
  • Finish Chrome
  • Material Steel
  • Drive Size 3/8"
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list