Skip Content
WR CROWFOOT 3/8 DR 24MM OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CROWFOOT 3/8 DR 24MM OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4924MCF
  • Mfr. Model # 4924MCF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Full Polish
  • Item Wrench
  • SAE or Metric Metric
  • Material Alloy Steel
  • Overall Length 2-13/32"
  • Drive Size 3/8"
  • Socket Sizes 24mm
  • Head Style Open End Crow Foot Crowfoot
  • Standards ASME B107.21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list