Skip Content
WR CROWFOOT 3/8 DR 13MM OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CROWFOOT 3/8 DR 13MM OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4913MCF
  • Mfr. Model # 4913MCF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Crowfoot Wrench
  • SAE or Metric Metric
  • Finish Full Polish
  • Material Steel
  • Drive Size 3/8"
  • Head Style Open End
  • Overall Length 1-1/2"
  • Socket Sizes 13mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list