Skip Content
WR CROWFOOT 1/4 DR 9/16 OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CROWFOOT 1/4 DR 9/16 OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4718CF
  • Mfr. Model # 4718CF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # 27
  • Shipping Weight 0.05 lbs

Product Details

1/4 drive sockets fully polished with an anti-slip design.

Technical Specs

  • Finish Full Polish
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Item Crowfoot Wrench
  • Material Steel
  • Socket Sizes 9/16"
  • Head Style Open End
  • Overall Length 1-9/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List