Skip Content
WR CROWFOOT 1/4 DR 1/2 OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR CROWFOOT 1/4 DR 1/2 OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4716CF
  • Mfr. Model # 4716CF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # 27
  • Shipping Weight 0.05 lbs

Product Details

1/4 drive sockets fully polished with an anti-slip design.

Technical Specs

  • Finish Full Polish
  • Item Crowfoot Wrench
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Material Steel
  • Overall Length 1-3/16"
  • Head Style Open End
  • Socket Sizes 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list